Motion
87-710
Ratchet - Round Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, Low Profile Drive Style, 1/4 in Drive Size, 5-5/8 in Overall Length
MI ITEM #03001953
MFR #87-710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, Low Profile Drive Style, 1/4 in Drive Size, 5-5/8 in Overall Length
MI ITEM #03001953
MFR #87-710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87-710 RATCHET 1/4 DR ROUND HEAD F/P KN

Specifications

  • Drive Size
    1/4 in
  • Head Shape
    Round
  • Flexible Head
    Fixed Head
  • Overall Length
    5-5/8 in
  • Release Type
    Quick Release
  • Material
    Steel
  • Drive Style
    Low Profile
  • Reversing Style
    Standard Reverse
  • Grip Style
    Knurled Grip
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought