1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
15-726
15-726
MI ITEM #
03002034
MFR #
15-726
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
STANLEY TRADE TOOLS 15-726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
15-726
15-726
MI ITEM #
03002034
MFR #
15-726
Mfr description
15-726 PANEL SAW GENERAL PURPOSE 26"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
26 in
Overall Length
28-3/4 in
Details
Blade Material
Steel
Cutting Style
Rip
Handle Style
Non-Slip Grip
Teeth Can Be Resharpened
Teeth Can Be Resharpened
Tpi
7
UPC_NO
076174157260
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items