Motion
42-324
Mi Item #03002042
MFR #42-324
Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03002042
MFR #42-324

Mfr description
42-324 LEVEL 24" I-BEAM 180
  • 180° rotating vial for a range of situations
  • Measuring scale printed directly on the level eases layout work
  • Heavy-duty aluminum I-beam construction provides rigidity and accuracy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.04/each

Specifications

Dimensions

  • Length
    24 in

Details

  • Accuracy
    0.0015 in/in
  • Color
    Yellow
  • Frame Material
    Aluminum
  • Level Type
    I-Beam
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174423242
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)