Motion
51-613
Curved Claw Hammer - Steel Head Material, 29/32 in Face Diameter, Hickory Handle Style, 7 oz Head Weight, 11-1/2 in Overall Length
Mi Item #03002046
MFR #51-613
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Curved Claw Hammer - Steel Head Material, 29/32 in Face Diameter, Hickory Handle Style, 7 oz Head Weight, 11-1/2 in Overall Length
Mi Item #03002046
MFR #51-613

Mfr description
51-613 FINISH HAMMER WOOD CURVED CLAW
  • Forged and heat-treated steel head for increased durability
  • Black finish head with polished face
  • Traditional, high quality hickory handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Face Diameter
    29/32 in
  • Head Length
    4-1/4 in
  • Head Weight
    7 oz
  • Overall Length
    11-1/2 in
  • Weight
    0.82 lbs

Details

  • Claw Type
    Curved
  • Face Style
    Smooth
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174516135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)