Motion
85-434
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #03002057
MFR #85-434
Your Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #03002057
MFR #85-434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.14/each(List $199.58)

Overview

Mfr description
85-434 SET DR SKT 1/2 DR 6 + 12 PT SAE
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.

Specifications

  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    12 PC
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT, 6 PT
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Material
    Steel
  • Included Accessories
    Blow Molded Case
  • UPC_NO
    076174403749
  • Number Of Pieces
    26
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought