Motion
PAA42-1B
Blind Rivet - Aluminum, Length: 1/8 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03002071
MFR #PAA42-1B
List Price$5.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Rivet - Aluminum, Length: 1/8 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03002071
MFR #PAA42-1B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.87/each for your price

Overview

Mfr description
PAA42-1B RIVETS ALUMINUM 1/8" X 1/8"

Specifications

  • Rivet Type
    Blind
  • Rivet Diameter
    1/8 in
  • Length
    1/8 in
  • Head Style
    Button
  • Rivet Material
    Aluminum
  • Mandrel Material
    Aluminum
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text