Motion
PAA44-1B
Blind Rivet - Aluminum, Length: 1/4 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03002072
MFR #PAA44-1B
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Rivet - Aluminum, Length: 1/4 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03002072
MFR #PAA44-1B

Mfr description
PAA44-1B RIVETS ALUMINUM 1/8" X 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Length
    1/4 in
  • Rivet Diameter
    1/8 in

Details

  • Head Style
    Button
  • Mandrel Material
    Aluminum
  • Package Quantity
    100
  • Rivet Material
    Aluminum
  • Rivet Type
    Blind

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)