Motion
PAA54-5B
Blind Rivet - Aluminum, Length: 1/4 in, Diameter: 5/32 in, Qty: 50
Mi Item #03002076
MFR #PAA54-5B
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Rivet - Aluminum, Length: 1/4 in, Diameter: 5/32 in, Qty: 50
Mi Item #03002076
MFR #PAA54-5B

Mfr description
PAA54-5B RIVETS ALUMINUM 5/32" X 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • Length
    1/4 in
  • Rivet Diameter
    5/32 in

Details

  • Head Style
    Button
  • Mandrel Material
    Aluminum
  • Package Quantity
    50
  • Rivet Material
    Aluminum
  • Rivet Type
    Blind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)