Motion
PAA58-5B
50 pk 5/32 in x 1/2 in Aluminum Grip Rivets
Mi Item #03002077
MFR #PAA58-5B
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 pk 5/32 in x 1/2 in Aluminum Grip Rivets
Mi Item #03002077
MFR #PAA58-5B

Mfr description
PAA58-5B RIVETS ALUMINUM 5/32" X 1/2"
  • Medium strength can be used with aluminum
  • Can be used where rust is a problem
  • Reusable, full visibility packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Grip Range
    0.5
  • Head Diameter
    0.156250 in
  • Hole Size
    5/32 in
  • Length
    1/2 in
  • Rivet Diameter
    5/32 in
  • Rivet Length
    0.500000 in

Details

  • Finish Coating
    Metal
  • Head Style
    Button
  • Mandrel Material
    Aluminum
  • Package Quantity
    50
  • Rivet Material
    Aluminum
  • Rivet Type
    Button Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)