Motion
TRA705-5C
TRA705-5C
Mi Item #03002093
MFR #TRA705-5C
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRA705-5C
Mi Item #03002093
MFR #TRA705-5C

Mfr description
TRA705-5C STAPLES HD 5/16" NARROW 5,000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Leg Length
    5/16 in
  • Weight
    1.33 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    PHT150, PHT250, T-50, TR100, TR200, TRE500
  • Package Quantity
    5000
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)