Motion
10-209
Classic 199 Utility Knife or Razor Blade - Utility
Mi Item #03002094
MFR #10-209
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic 199 Utility Knife or Razor Blade - Utility
Mi Item #03002094
MFR #10-209

Mfr description
10-209 KNIFE FIXED BLADE CLASSIC 199« U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Overall Length
    5-1/2 in
  • Weight
    0.31 lbs
  • Width
    5-1/2 in

Details

  • Additional Details
    Slip Resistant Body
  • Body Material
    Zinc Alloy
  • Color
    Gray
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Material
    Metal
  • Number Of Blades
    3
  • Number Of Pieces
    1
  • Retractable Blade
    No
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Fixed Blade Utility Knife
  • UPC_NO
    076174102093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)