Motion
16-971
FatMax Wood Chisel Set - Number of Chisels 6, 9 in Maximum Overall Length
Mi Item #03002096
MFR #16-971
Price$122.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel Set - Number of Chisels 6, 9 in Maximum Overall Length
Mi Item #03002096
MFR #16-971

Mfr description
16-971 SET CHISEL 'FATMAX« SHORT BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.46/each

Specifications

Dimensions

  • Maximum Cutting Width
    1-1/2 in
  • Maximum Overall Length
    9 in
  • Minimum Cutting Width
    1/4 in

Details

  • Chisel Type
    Wood
  • Includes
    3/4" x 9" Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    6
  • Shank Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)