Overview
Mfr description
21-296 SURFORM« PLANE TYPE REGULAR CU
Specifications
- MaterialAlloy Steel
- Finish CoatingNone
- Number Of Blades1
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width1-5/8 in
- UPC_NO076174212969
- Weight0.75 lbs
- TypeRegular Cut Blade
- Additional DetailsHigh-Impact Polymer Handle Holds Up to Heavy Use
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data