Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Curved Claw Hammer - Steel Head Material, 1-11/64 in Face Diameter, Hickory Handle Style, 16 oz Head Weight, 13-1/4 in Overall Length
Mi Item #03002102
MFR #51-616

Mfr description
51-616 FINISH HAMMER WOOD CURVED CLAW
  • Forged and heat-treated steel head for increased durability
  • Black finish head with polished face
  • Traditional, high quality hickory handle
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Diameter
    1-11/64 in
  • Head Length
    5-1/2 in
  • Head Weight
    16 oz
  • Overall Length
    13-1/4 in
  • Weight
    1.53 lbs

Details

  • Claw Type
    Curved
  • Face Style
    Smooth
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174516166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)