Motion
85-405
Non-Impact Socket Set - Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #03002113
MFR #85-405
Price$121.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 18 PC
MI ITEM #03002113
MFR #85-405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.87/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 8 mm, 9 mm

Details

  • Finish Coating
    Chrome
  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Number Of Pieces
    34
  • Number of Sockets
    18 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174403718

Overview

Mfr description
85-405 SET DR SKT 3/8 DR 12 PT SAE + MM
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought