Motion
89-637
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 27 PC
MI ITEM #03002135
MFR #89-637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 27 PC
MI ITEM #03002135
MFR #89-637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89-637 SET SKT 3/8 DR 6 PT DEEP PRO SAE

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    27 PC
  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Material
    Steel
  • UPC_NO
    076174896374
  • Number Of Pieces
    10
  • Max Size
    13/16 in
  • Min Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text