Motion
89-861
Wire Cutter - 8 in Overall Length
MI ITEM #03002136
MFR #89-861
Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8 in Overall Length
MI ITEM #03002136
MFR #89-861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.50/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Width
    1-1/16 in
  • Length
    8.0000 in, 200 mm
  • Overall Length
    8 in
  • Single Part Length
    200 mm;8.0000 in
  • Single Part Width
    43.20 mm;1.7000 in
  • Tool Width
    43.20 mm;1.7000 in
  • Weight
    0.71 lbs
  • Width
    1.7000 in, 43.20 mm

Details

  • Application
    Cutting, Grasping, Turning
  • Blade Finish
    Lacquered
  • Body Material
    Chrome Vanadium Steel
  • Color
    Black, yellow
  • Cutter Type
    Diagonal
  • Description
    STANLEY FATMAX Angled Diagonal Cutting Pliers - 200 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, yellow
  • Handle Material
    Alloy Steel
  • Handle Style
    Bi-Material
  • Handle Type
    Bi-Material
  • High Leverage
    true
  • Insulated
    No
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174898613

Overview

Mfr description
89-861 DIAGONAL CUTTING PLIERS MAXSTEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought