Specifications
Dimensions
- Length5/8 in
- Rivet Diameter3/16 in
Details
- Head StyleButton
- Mandrel MaterialAluminum
- Package Quantity50
- Rivet MaterialAluminum
- Rivet TypeBlind
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)