1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
15-579
Rip, Cutting Style: Rip, Blade Length: 15", TPI: 8, Handle Style: Non-Slip Grip
MI ITEM #
03002162
MFR #
15-579
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
STANLEY TRADE TOOLS 15-579
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
15-579
Rip, Cutting Style: Rip, Blade Length: 15", TPI: 8, Handle Style: Non-Slip Grip
MI ITEM #
03002162
MFR #
15-579
Mfr description
15-579 SAW SHARPTOOTH FAST CUTTING 15"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
15 in
Overall Length
18-1/4 in
Details
Blade Material
Steel
Cutting Style
Rip
Handle Style
Non-Slip Grip
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Tpi
8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items