Motion
51-713
Curved Claw Hammer - Steel Head Material, 1-9/64 in Face Diameter, Hickory Handle Style, 13 oz Head Weight, 13-1/4 in Overall Length
MI ITEM #03002170
MFR #51-713
Price$20.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Curved Claw Hammer - Steel Head Material, 1-9/64 in Face Diameter, Hickory Handle Style, 13 oz Head Weight, 13-1/4 in Overall Length
MI ITEM #03002170
MFR #51-713

Mfr description
51-713 FINISH HAMMER WOOD CURVED CLAW
  • Forged and heat-treated steel head for increased durability
  • Black finish head with polished face
  • Traditional, high quality hickory handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.04/each

Specifications

Dimensions

  • Face Diameter
    1-9/64 in
  • Head Length
    5-3/8 in
  • Head Weight
    13 oz
  • Overall Length
    13-1/4 in
  • Weight
    1.28 lbs

Details

  • Claw Type
    Curved
  • Face Style
    Smooth
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174517132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)