Motion
58-013
Nail Set, Point Diameter: 3/8", Overall Length: 3-1/16", Finish/Coating: Nickel
MI ITEM #03002171
MFR #58-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nail Set, Point Diameter: 3/8", Overall Length: 3-1/16", Finish/Coating: Nickel
MI ITEM #03002171
MFR #58-013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58-013 NAIL SET SELF CENTERING SCREW HO

Specifications

  • Point Diameter
    3/8 in
  • Overall Length
    3-1/16 in
  • Finish Coating
    Nickel
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text