Motion
89-862
Wire Cutter - 10 in Overall Length
MI ITEM #03002187
MFR #89-862
Price$35.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 10 in Overall Length
MI ITEM #03002187
MFR #89-862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.46/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Width
    1-3/16 in
  • Length
    10.0400 in, 255 mm
  • Overall Length
    10 in
  • Single Part Length
    255 mm;10.0400 in
  • Weight
    1.07 lbs

Details

  • Blade Finish
    Lacquered
  • Cutter Type
    Diagonal
  • Description
    STANLEY FATMAX Angled Diagonal Cutting Pliers 255 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174898620

Overview

Mfr description
89-862 DIAGONAL CUTTING PLIERS MAXSTEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought