Specifications
Dimensions
- Head AngleOffset
- Wrench Size Range21 to 34 mm
- Wrench Sizes21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm
Details
- Handle StylePlain
- Measurement SystemMetric
- Number Of Pieces7
- Wrench Set TypeRatcheting Combination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)