Motion
B-275 15MM PILOT MT ULTRA

NEXEN GROUP
B-275 15MM PILOT MT ULTRA

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03002251
MFR #B-275 15MM PILOT MT ULTRA
Price$874.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
B-275 15MM PILOT MT ULTRA

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03002251
MFR #B-275 15MM PILOT MT ULTRA

Mfr description
950709 B-275 15MM BORE,PILOT MT,
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$874.79/each

Specifications

Dimensions

  • Bore Diameter
    0.5938 in
  • Clutch Peak Thermal Input Rate
    2.80 kW
  • Drive Inertia
    2.52 kg-cm²
  • Input Shaft Diameter
    15 mm, 0.5910 in
  • Maximum Continuous Thermal Dissipation
    0.10 kW
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Overall Diameter
    73.4 mm
  • Overall Length
    89.1 mm
  • Pilot Diameter
    54 mm
  • Port Size
    1/8 BSPT
  • Weight
    3.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Light duty air cooled clutches for narrow range tension control applications. Adaptor listed under accessories allows use as a Brake. Special ultra low coefficient facing for reduced torque output, smoother operation at low differential RPM's, and long life.
  • Air Chamber Volume
    3.294 mm3, 0.0002 in3
  • Approximate Clutch Facing Life
    68 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Clutch Air Chamber Volume When New
    3.294 mm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    26.90 cm²
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Response Factor
    0.038
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.10 kW, 0.134 hp
  • Max Pressure
    5.9 bar, 85.572 psi
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.2 bar, 2.901 psi
  • Model
    B-275
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Screws @ 90° on a 63 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    B 275
  • Shaft Inertia
    2.87 kg/cm²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284269902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)