Motion
BW 15MM PILOT MT ULTRA LC

NEXEN GROUP
BW 15MM PILOT MT ULTRA LC

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002252
MFR #BW 15MM PILOT MT ULTRA LC
List Price$901.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW 15MM PILOT MT ULTRA LC

Friction Clutch - 15 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002252
MFR #BW 15MM PILOT MT ULTRA LC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$901.05/each for your price

Overview

Mfr description
950708 BW 15MM BORE,PILOT MT,MTR

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 BSPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Overall Length
    89.1 mm
  • Overall Diameter
    73.4 mm
  • Bore Diameter
    15 mm
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Drive Inertia
    2.52 kg-cm²
  • Shaft Inertia
    2.87 kg/cm²
  • Pilot Diameter
    54 mm
  • Pilot Or Drive Flg Bolt Circle Data
    4, M5 Screws @ 90° on a 63 mm Circle
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Facing Edge Color Code
    Blue
  • Approximate Clutch Facing Life
    68 kWhr
  • Clutch Facing Effective Area
    26.90 cm²
  • Maximum Continuous Thermal Dissipation
    0.10 kW
  • Clutch Heat Sink Capacity
    7660 J
  • Clutch Peak Thermal Input Rate
    2.80 kW
  • Clutch Response Factor
    0.038
  • Clutch Air Chamber Volume When New
    3.294 mm³
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Ratings
    CE and RoHS
  • Model
    BW
  • Weight
    3.50 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Light duty air cooled clutches for narrow range tension control applications. Adaptor listed under accessories allows use as a Brake. Special ultra low coefficient facing for reduced torque output, smoother operation at low differential RPM's, and long life.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284269896
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text