Motion
B-275 .625 PILOT MOUNT ULTRA LCO

NEXEN GROUP
B-275 .625 PILOT MOUNT ULTRA LCO

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002257
MFR #B-275 .625 PILOT MOUNT ULTRA LCO
Your Price$711.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
B-275 .625 PILOT MOUNT ULTRA LCO

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002257
MFR #B-275 .625 PILOT MOUNT ULTRA LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$711.21/each(List $853.45)

Overview

Mfr description
802878 B-275 0.625,PILOT MOUNT,U

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3600 rpm
  • Finish
    Machined Aluminum
  • Maximum Dynamic Torque Capacity
    34 in
  • Function
    Tensioning
  • Overall Length
    3.51 in
  • Overall Diameter
    2.89 in
  • Bore Diameter
    0.6250 in
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Drive Inertia
    0.86 lb-in²
  • Shaft Inertia
    0.98 lb/in²
  • Pilot Diameter
    2.1250 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, #10-32 Screws @ 90° on a 2.437 inch Circle
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Facing Edge Color Code
    Blue
  • Approximate Clutch Facing Life
    91 hphr
  • Clutch Facing Effective Area
    4.173 in²
  • Maximum Continuous Thermal Dissipation
    0.13 hp
  • Clutch Heat Sink Capacity
    5650 ft-lbs
  • Clutch Peak Thermal Input Rate
    3.80 hp
  • Clutch Response Factor
    0.038
  • Clutch Air Chamber Volume When New
    0.201 in³
  • Clutch Air Chamber Vol When Worn Out
    0.630 in³
  • Ratings
    CE and RoHS
  • Model
    B-275
  • Weight
    3.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Light duty air cooled clutches for narrow range tension control applications. Adaptor listed under accessories allows use as a Brake. Special ultra low coefficient facing for reduced torque output, smoother operation at low differential RPM's, and long life.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284269780
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought