Motion
XTBA-14 1.375 CW NSB

NEXEN GROUP
XTBA-14 1.375 CW NSB

XTBA14 Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 1.3750 in Bore
MI ITEM #03002265
MFR #XTBA-14 1.375 CW NSB
List Price$3,042.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTBA-14 1.375 CW NSB

XTBA14 Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 1.3750 in Bore
MI ITEM #03002265
MFR #XTBA-14 1.375 CW NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,042.12/each for your price

Overview

Mfr description
835683 XTBA-14 ROTOR-HUB,1.375,C
  • XTBA is a multi-caliper with heavy-duty, cross-drilled rotors, air-cooled tension control brake
  • Models with 10, 12, 14 and 18-inch rotors provide up to 32 horsepower thermal capacity

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/None
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.3750 in
  • Max Rpm
    2400 rpm
  • Max Brake Continuous Thermal Diss
    27.10 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    XTBA14
  • Port Size
    1/8 NPT
  • Function
    Tensioning
  • Shaft Inertia
    1000.80 lb/in²
  • Overall Length
    9.06 in
  • Overall Diameter
    20.75 in
  • Torque Low Coefficient Caliper 1 Psi
    9 in
  • Torque Low Coefficient Cal 80 Psi
    687 in
  • Torque Stn Coef Caliper 1 Psi
    16 in
  • Torque Standard Coef Caliper 80 Psi
    1298 in
  • Max Dynamic Torque Low
    4809 in
  • Max Dynamic Torque Std
    9086 in
  • Direction of Rotation
    Clockwise
  • Disc Thickness
    2.06 in
  • Disc Diameter
    14 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    None
  • Ratings
    CE, and RoHS
  • Facing Kit
    835643 (Ultra Low Coefficient), 835471 (Low Coefficient), 835631 (Low Dust)
  • Calipers
    835451
  • Guards
    835448
  • Cooling Enhancement
    835175
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Additional Details
    XTBA 14 Heavy Duty Cross Drilled Air Cooled Tension Control Brake, with up to 27.1 hp thermal capacity. Disc counter rotation reduces thermal performance by 10% for 0 - 500 rpm and 25% above 500 rpm. Purchase Disc, Calipers, Facings, and Guard Separately.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284269575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text