Motion
LSCC-32 20MM 19T #50 DBL/SNGL

NEXEN GROUP
LSCC-32 20MM 19T #50 DBL/SNGL

Friction Clutch - 20 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, 50/19T Double Row Sprocket
Mi Item #03002295
MFR #LSCC-32 20MM 19T #50 DBL/SNGL
Price$1,040.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LSCC-32 20MM 19T #50 DBL/SNGL

Friction Clutch - 20 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 BSPT, Finished w/ Keyway & 3 SS, 50/19T Double Row Sprocket
Mi Item #03002295
MFR #LSCC-32 20MM 19T #50 DBL/SNGL

Mfr description
923607 LSCC-32 20MM BORE,19T,#50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.55/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Input Shaft Diameter
    20 mm, 0.7870 in
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Overall Diameter
    88.9 mm
  • Overall Length
    109.2 mm
  • Port Size
    1/8 BSPT
  • Weight
    8.20 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • 2D Drawing
  • Additional Details
    LSCC multi-disc double-single sprocket clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Double-single plate sprockets available up to 80 pitch. Ideal for conveyors and other high torque, low RPM, applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Air Chamber Volume
    12.490 cm3, 0.762 in3
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    32.300 cm³
  • Clutch Air Chamber Volume When New
    12.490 cm³
  • Clutch Category
    Multiple Disc Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    50/19T Double Row Sprocket
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    5.5 psi, 0.379 bar
  • Max Rpm
    1000 rpm @ 2.8 Bar rpm, 300 rpm @ 5.5 Bar rpm, 400 rpm @ 4.8 Bar rpm, 550 rpm @ 4.1 Bar rpm, 800 rpm @ 3.5 Bar rpm
  • Min Engagement Pressure
    0.3 Bar
  • Model
    LSCC-32
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    Random
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    LSCC 32
  • Shaft Inertia
    1.81 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284268714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)