Motion
L-600 1.125 PILOT MOUNT ULTR LCO

NEXEN GROUP
L-600 1.125 PILOT MOUNT ULTR LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03002305
MFR #L-600 1.125 PILOT MOUNT ULTR LCO
Price$1,329.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 1.125 PILOT MOUNT ULTR LCO

Friction Clutch - 1.1250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03002305
MFR #L-600 1.125 PILOT MOUNT ULTR LCO

Mfr description
805299 L-600 1.125,PILOT MOUNT,U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,329.41/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Clutch Peak Thermal Input Rate
    16.80 hp
  • Drive Inertia
    27.47 lb-in²
  • Input Shaft Diameter
    1.1250 in, 28.57 mm
  • Maximum Continuous Thermal Dissipation
    0.75 hp
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Overall Diameter
    6.06 in
  • Overall Length
    5.56 in
  • Pilot Diameter
    3.0000 in
  • Port Size
    1/8 NPT
  • Weight
    16.75 lbs

Details

  • 2D Drawing
  • Additional Details
    Light duty air cooled clutches for narrow range tension control applications. Special ultra low coefficient facing for reduced torque output, smoother operation at low differential RPM's, and very long life. Can be configured as a clutch-brake with disc and caliper listed under accessories in left column.
  • Air Chamber Volume
    0.327 in3, 5.359 cm3
  • Approximate Clutch Facing Life
    1573 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.855 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Blue
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Heat Sink Capacity
    60000 ft-lbs
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.75 hp, 0.559 kW
  • Max Pressure
    85 psi, 5.86 bar
  • Max Rpm
    3600 rpm
  • Maximum Dynamic Torque Capacity
    126 in
  • Min Engagement Pressure
    3 psi, 0.207 bar
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 1/4–20 Bolts @ 90° on a 3.500 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    L 600
  • Shaft Inertia
    16.13 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284268523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)