Motion
BTBA-10 30MM LCO NSB

NEXEN GROUP
BTBA-10 30MM LCO NSB

BTBA-10 Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Bore Type, 30 mm Bore
MI ITEM #03002397
MFR #BTBA-10 30MM LCO NSB
List Price$6,504.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BTBA-10 30MM LCO NSB

BTBA-10 Tension Control Brake - Enclosed Design, Air Engaged, Release None, Straight Bore Type, 30 mm Bore
MI ITEM #03002397
MFR #BTBA-10 30MM LCO NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,504.40/each for your price

Overview

Mfr description
927439 BTBA-10 BRAKE,TENSION,30M
  • BTBA Tension Brakes provide high thermal performance by integrating a cooling fan and guard in a compact package
  • Up to four unique torque ranges to meet a wide range of tension control needs

Specifications

  • Open Or Enclosed Design
    Enclosed
  • Engagement/Release
    Air/None
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    30 mm
  • Max Rpm
    2000 rpm
  • Max Brake Continuous Thermal Diss
    7.51 hp
  • Finish
    Machined/Bare Aluminum
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    BTBA-10
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Low Coefficient
  • Shaft Inertia
    400.00 kg/cm²
  • Overall Length
    7.40 in
  • Overall Diameter
    10.83 in
  • Brake Facing Edge Color Code
    Green
  • Approximate Brake Facing Life
    1094 hp/hr per two calipers
  • Max Dynamic Torque With All Calipers
    1546 in
  • Dyn Torque Per Opp Caliper Pr 3 Psi
    50 in
  • Dyn Torque Per Opp Cal Pair 80 Psi
    515 in
  • Direction of Rotation
    Bidirectional
  • Disc Diameter
    10 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    None
  • Fan Voltage
    120 V ac
  • Ratings
    CE, and RoHS
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Additional Details
    BTBA Medium Duty Fan Cooled Tension Control Brake, with up to 10 hp thermal capacity. The BTBA series have higher thermal and facing life performance, with lower inertias.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284267205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text