Motion
T-1000A QD TYPE'E' ULTRA LCO

NEXEN GROUP
T-1000A QD TYPE'E' ULTRA LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushed Type, 0.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in, 0.8750 to 2.8750 in Bore, 1173 in Dynamic Torque Capacity
Mi Item #03002415
MFR #T-1000A QD TYPE'E' ULTRA LCO
Price$2,404.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-1000A QD TYPE'E' ULTRA LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, QD Bushed Type, 0.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in, 0.8750 to 2.8750 in Bore, 1173 in Dynamic Torque Capacity
Mi Item #03002415
MFR #T-1000A QD TYPE'E' ULTRA LCO

Mfr description
824308 T-1000A QD TYPE'E',ULTRA
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,404.43/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size Range
    0.8750 in, 0.8750 to 2.8750 in, 0.9375 in, 1.0000 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 2.5000 in, 2.5625 in, 2.6250 in, 2.6875 in, 2.7500 in, 2.8125 in, 2.8750 in
  • Length
    12.7900 in
  • Maximum Continuous Thermal Dissipation
    5.54 hp
  • Outer Diameter
    11.8800 in
  • Overall Diameter
    11.88 in
  • Overall Length
    4.40 in
  • Port Size
    1/4 NPT
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. E type QD bushing sold seperately.
  • Approximate Brake Facing Life
    8432 hp/hr
  • Bore Style
    E Bushing (0.8750 to 2.8750 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    10.443 in³
  • Brake Air Chamber Volume When New
    4.222 in³
  • Brake Facing Edge Color Code
    Blue
  • Brake Facing Effective Area
    50.3 in²
  • Brake Facing Type
    Ultra Low Coefficient
  • Brake Heat Sink Capacity
    391048 ft-lbs
  • Brake Peak Thermal Input Rate
    45.00 hp
  • Brake Response Factor
    0.398
  • Brake Series
    T-1000A
  • Bushing Type & Range
    E Type - 0.8750 to 2.8750 in
  • Combination Type
    Brake
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    827578
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    5.54 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    1380
  • Maximum Dynamic Torque Capacity
    1173 in
  • Min Engagement Pressure
    3 psi
  • Model
    T 1000A
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827502
  • Release
    Spring
  • Restrictions
    This Brake Should Not Be Flange Mounted Or May Be Damaged
  • Series
    T 1000A
  • Temperature Range
    32 to 150 °F
  • Torque Pin Bracket
    825500
  • UPC_NO
    662284266550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)