Motion
H-1000 1.875 PILOT MOUNT ULTRA LCO

NEXEN GROUP
H-1000 1.875 PILOT MOUNT ULTRA LCO

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002416
MFR #H-1000 1.875 PILOT MOUNT ULTRA LCO
Your Price$2,699.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
H-1000 1.875 PILOT MOUNT ULTRA LCO

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03002416
MFR #H-1000 1.875 PILOT MOUNT ULTRA LCO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,699.86/each(List $3,239.83)

Overview

Mfr description
810067 H-1000 1.875,PILOT MOUNT,

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Maximum Dynamic Torque Capacity
    952 in
  • Function
    Tensioning
  • Overall Length
    8.50 in
  • Overall Diameter
    10.06 in
  • Bore Diameter
    1.8750 in
  • Minimum Sprocket Size
    40/45T, 50/37T, 60/31T, 80/24T, 100/20T
  • Drive Inertia
    428.77 lb-in²
  • Shaft Inertia
    180.44 lb/in²
  • Pilot Diameter
    4.8750 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 3/8–16 Bolts @ 90° on a 5.625 inch Circle
  • Clutch Facing Type
    Ultra Low Coefficient
  • Clutch Facing Edge Color Code
    Blue
  • Approximate Clutch Facing Life
    6290 hphr
  • Clutch Facing Effective Area
    50.27 in²
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Clutch Heat Sink Capacity
    230000 ft-lbs
  • Clutch Peak Thermal Input Rate
    45.20 hp
  • Clutch Response Factor
    0.230
  • Clutch Air Chamber Volume When New
    1.246 in³
  • Clutch Air Chamber Vol When Worn Out
    5.248 in³
  • Ratings
    CE and RoHS
  • Model
    H-1000
  • Weight
    61.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Light Duty Air Cooled Clutches for narrow range tension control applications. Ultra low coefficent facing for reduced torque output, smoother operation at low differential RPM's, and very long life. Can be configured as a Clutch-Brake with disc and caliper listed in accessories.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284266543
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought