Motion
S-800A 35MM BORE LCO NSB

NEXEN GROUP
S-800A 35MM BORE LCO NSB

S-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 35 mm Bore, 92 Nm Dynamic Torque Capacity
MI ITEM #03002431
MFR #S-800A 35MM BORE LCO NSB
List Price$2,237.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-800A 35MM BORE LCO NSB

S-800A Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 35 mm Bore, 92 Nm Dynamic Torque Capacity
MI ITEM #03002431
MFR #S-800A 35MM BORE LCO NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,237.03/each for your price

Overview

Mfr description
828029 S-800A 35MM BORE METRIC,L
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
  • Models are available with standard, low coefficient (Loco) or ultra Loco friction facings to meet all torque requirements

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    35 mm
  • Max Rpm
    1800 rpm
  • Max Brake Continuous Thermal Diss
    3.42 hp
  • Finish
    Black Oxide
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    S-800A
  • Port Size
    1/4 BSPT
  • Function
    Tensioning
  • Brake Facing Type
    Low Coefficient
  • Maximum Dynamic Torque Capacity
    92 N-m
  • Shaft Inertia
    213.00 kg/m²
  • Backlash
    0.39°
  • Overall Length
    92.0 mm
  • Overall Diameter
    229.0 mm
  • Brake Facing Edge Color Code
    Green
  • Approximate Brake Facing Life
    1370.3 kW/hr
  • Brake Facing Effective Area
    198 cm²
  • Brake Heat Sink Capacity
    234845 Joule
  • Brake Peak Thermal Input Rate
    20.90 kW
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.2 bar
  • Brake Response Factor
    0.199
  • Brake Air Chamber Volume When New
    45.146 cm³
  • Brake Air Chamber Vol When Worn Out
    94.832 cm³
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827400
  • Facing Kit
    827476
  • Guards
    826300
  • Torque Pin Bracket
    823400
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284266178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought