Motion
MH125X100
Industrial Hose - 1-1/4 in Inner Diameter, 40 psi Working Pressure, Liquid Suction Type
MI ITEM #03002488
MFR #MH125X100
Your Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1-1/4 in Inner Diameter, 40 psi Working Pressure, Liquid Suction Type
MI ITEM #03002488
MFR #MH125X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.04/each(List $4.54)

Overview

Mfr description
MH125 1-1/4" TIGERFLEX HOSE
  • Odor-resistant Tube - Special additives help eliminate the build-up of unwanted odors. Convoluted Outer Cover - Provides increased hose flexibility. Easy Installation - Ideal for working in confined areas. Permits installers to make smooth, tight turns. Requires fewer fittings than rigid pipe. Phthalate Free

Specifications

  • Product Types
    Marine Hose MH™ Series PVC Suction Hose
  • Hose Type
    Liquid Suction
  • Nominal Hose Inner Diameter
  • Working Pressure
    40 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Cream
  • Typical Applications
    Drain lines, Marine bilge discharge, Marine plumbing, Recreational vehicle (RV) plumbing
  • Manufacturer Upc Number
    822353018750
  • UPC_NO
    822353018750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought