Motion
SPO-222 7LB JUG
SPO Series Gear Oil - 7 lb, Jug, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #03002530
MFR #SPO-222 7LB JUG
Price$135.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO Series Gear Oil - 7 lb, Jug, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #03002530
MFR #SPO-222 7LB JUG

Mfr description
L0242-007 OIL SPO-222 7LB JUG
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.28/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    7 lb
  • ISO Grade
    68
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    20
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    2
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    213°C/415 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215624201
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -34°C/-30 °F
  • Product Type
    Gear Oil
  • Scent
    Mild
  • Series
    SPO
  • UPC_NO
    089215624201
  • Viscosity
    63
  • Viscosity Index
    109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)