Motion
NCMW200-0300-XC6

SMC CORP OF AMERICA
NCMW200-0300-XC6

NCM, Air Cylinder
MI ITEM #03002746
MFR #NCMW200-0300-XC6
List Price$104.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMW200-0300-XC6

NCM, Air Cylinder
MI ITEM #03002746
MFR #NCMW200-0300-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.20/each for your price

Overview

Mfr description
NCMW200-0300-XC6 NCM, AIR CYLINDER
  • Piston is crimped to rod to achieve lighter clearance and reduce piston rod deflection
  • Chromated aluminum piston improves corrosion resistance
  • Seal, wear ring and polished stainless steel tube work together to absorb side load and decrease overall friction, ensuring long-lasting service life
  • Wear ring used on 3/4" bore and larger
  • Without cushion

Specifications

  • Series
    NCM
  • Bore Diameter
    2.0000 in
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Additional Details
    Standard double acting double rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 3/4" to 2" and standard strokes from 1/2" to 12".
  • Rod Type
    Double Rod
  • Cushion Type
    None
  • Port Size
    1/4 NPT
  • Operating Pressure Range
    8 psi to 250 psi
  • Operating Temperature Range
    40 °F to 140 °F
  • Overall Width
    2.06 in
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Double Nose Mount
  • Manufacturer Catalog
  • Cylinder Size
    Standard
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    .6250 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text