Motion
H761S-050-TK
Flow Rate Hydraulic Flow Meter - Hydraulic, 5 gpm Port Size, SAE, Female, 50 gpm Max Flow
Mi Item #03002812
MFR #H761S-050-TK
Price$1,889.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 5 gpm Port Size, SAE, Female, 50 gpm Max Flow
Mi Item #03002812
MFR #H761S-050-TK

Mfr description
H761-S-050TK FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,889.96/each

Specifications

Dimensions

  • Minimum Flow Rate
    5 gpm
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    5000 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)