Specifications
Dimensions
- Filter Size150
- Weight40.823 g
Details
- Country of OriginJP
- Filter TypeMist Separator
- Operating Temperature Range[Delete]
- SeriesAM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)