Motion
1638 DCTN
Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #03002936
MFR #1638 DCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #03002936
MFR #1638 DCTN

Mfr description
1638 DCTN W/MOBIL SHC460 GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1638 DCTN W/MOBIL SHC460 GREASE
  • Finish Coating
    Uncoated
  • Long Description
    The 1638 DCTN is a 0.7500 in bore precision ground ball bearing with a 2.0000 in OD and 0.5625 in width, double sealed for long life.
  • Manufacturer Catalog Number
    1638 DCTN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)