Specifications
Dimensions
- Backlash0.39 °
- Bore Diameter1.3750 in
- Length8.6800 in
- Maximum Continuous Thermal Dissipation3.40 hp
- Outer Diameter9.0000 in
- Port Size1/4 NPT
- Weight28 lbs
Details
- ActuationAir Engaged
- Approximate Brake Facing Life1225 hphr
- Bore StyleMachined Bore with Keyway
- Bore TypeStraight
- Brake Air Chamber Vol When Worn Out5.7870 in³
- Brake Air Chamber Volume When New2.7550 in³
- Brake Facing Edge Color CodeRed
- Brake Facing TypeStandard Coefficient
- Brake Heat Sink Capacity173213 ft-lbs
- Brake Peak Thermal Input Rate28 hp
- Combination TypeBrake
- Coupling TypeSet Screw
- DesignCaliper
- Drive ArrangementShaft Mount
- Engagement/ReleaseAir/Spring
- FinishBlack Oxide
- FunctionBrake
- Max Pressure120 psi
- Max Rpm1800 rpm
- Max Static Brake Torque1600
- Min Engagement Pressure3 psi
- ModelS 800A
- Mounting ConfigurationFlange
- Mounting StyleFlange, Shaft
- Open Or Enclosed DesignOpen
- RatingsRoHS
- SeriesS 800A
- Temperature Range32 to 150 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)