Motion
933510
BD Caliper Brake - Spring/Hydraulic, High Coefficient, Foot Mounted
MI ITEM #03003007
MFR #933510
List Price$7,538.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BD Caliper Brake - Spring/Hydraulic, High Coefficient, Foot Mounted
MI ITEM #03003007
MFR #933510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,538.26/each for your price

Overview

Mfr description
933510 BD BRAKE,SPRG/HYD ACUATOR
  • Spring Actuated Actuators mount on either side of the brake
  • Hydraulic connections can be rotated 360 degrees around actuator axis
  • Shoes are mounted with detent pins for quick replacement
  • SPC shoes fit on BD Model Caliper Brakes for longer life and higher peak input rate
  • All pivot points have life lubricated bearings
  • Optional discs from 12 to 24 inch diameters
  • Disc speeds up to 3200 rpm with 14 inch discs
  • QD Bushing compatible, for shaft sizes up to 3.875 inches

Specifications

  • Brake Series
    BD Caliper
  • Engagement/Release
    Spring/Hydraulic
  • Max Static Brake Torque
    22183 in-lbs with a 24.000" Disc
  • Brake Facing Type
    High Coefficient
  • Mounting Configuration
    Foot Mounted
  • Port Size
    3/8 NPT
  • Finish
    Black Oxide
  • Open Or Enclosed Design
    Open
  • Function
    Stopping, Holding, Tensioning
  • Brake Facing Edge Color Code
    Purple
  • Approximate Brake Facing Life
    547 hp/hr
  • Brake Facing Effective Area
    31.0 in²
  • Brake Peak Thermal Input Rate
    77.00 hp
  • Disc Thickness
    0.50 in
  • Disc Working Radius In.
    WR=D/2-1.437 For 12.000 in. or Larger Discs
  • Static Torque Factor Broken In
    2100 lb-ft
  • Static Torque Factor Out Of Box
    1447 lb-ft
  • Dynamic Torque Factor Broken In
    1908 lb-ft
  • Dynamic Torque Factor Out Of Box
    1326 lb-ft
  • Max Pressure
    1500 psi
  • Minimum Release Pressure
    170 psi
  • Ratings
    CE, and RoHS
  • Facing Kit
    933599
  • Rebuild Kits
    933598
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Manufacturer Product Page
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Actuation
    Spring/Hydraulic
  • UPC_NO
    662284264570
  • Model
    BD
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Product Type
    Pneumatic Caliper Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought