Motion
5H45P-1 1.188 PILOT NSB

NEXEN GROUP
5H45P-1 1.188 PILOT NSB

Tooth Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03003008
MFR #5H45P-1 1.188 PILOT NSB
List Price$3,402.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45P-1 1.188 PILOT NSB

Tooth Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #03003008
MFR #5H45P-1 1.188 PILOT NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.31/each for your price

Overview

Mfr description
910235 5H45P-1 1.188 BORE,PILOT,

Specifications

  • Clutch Type
    Tooth Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Tooth Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    3000 rpm
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Min Static Torque Capacity
    1230 in
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Bore Diameter
    1.1875 in
  • Minimum Sprocket Size
    40/36T, 50/30T, 60/26T, 80/20T
  • Number Of Engagement Positions
    137
  • Drive Inertia
    25.97 lb-in²
  • Backlash
    0.28°
  • Shaft Inertia
    8.92 lb/in²
  • Pilot Diameter
    4.1250 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 4.750 inch B.C.
  • Clutch Response Factor
    0.104
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    20 psi
  • Air Chamber Volume
    0.763 in³
  • Ratings
    CE and RoHS
  • Model
    5H45P
  • Weight
    19.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284264556
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought