Motion
S-450 25MM PF

NEXEN GROUP
S-450 25MM PF

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #03003076
MFR #S-450 25MM PF
Price$1,129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450 25MM PF

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #03003076
MFR #S-450 25MM PF

Mfr description
827823 S-450 25 MM BORE,METRIC,P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.18/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size Range
    25 mm
  • Height
    5.9410 in, 150.90 mm
  • Input Shaft Diameter
    25 mm, 0.9840 in
  • Overall Diameter
    5.94 in
  • Overall Length
    2.51 in
  • Port Size
    1/4 BSPT
  • Weight
    8.66 lbs, 3.928 kg
  • Width
    5.9410 in, 150.90 mm

Details

  • 2D Drawing
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Air Chamber Volume
    10.31 cm3, 0.629 in3
  • Approximate Brake Facing Life
    172 kW/hr
  • Approximate Engagement Response Time
    70 ms
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    23.300 cm³
  • Brake Air Chamber Volume When New
    10.310 cm³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    77 cm²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    41000 Joule
  • Brake Peak Thermal Input Rate
    8.20 kW
  • Brake Response Factor
    0.090
  • Clutch Category
    Friction Brake
  • Clutch Facing Effective Area
    77 cm2, 11.935 in2
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Brake Only
  • Design
    Single-Disc Brake
  • Drive Arrangement
    Shaft Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    817700
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.38 kW
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    55 N-m
  • Min Engagement Pressure
    0.2 bar, 2.901 psi
  • Model
    S-450
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Product Type
    Pneumatic Shaft Mounted Brakes
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Restrictions
    To Prevent Housing Rotation See Torque Pin Bracket Under Accessories
  • Series
    S 450
  • Shaft Inertia
    14.00 kg/cm²
  • Temperature Range
    0 °C to 66 °C, 32 °F to 150 °F
  • UPC_NO
    662284263559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)