Motion
T-450 QD TYPE'JA' PF

NEXEN GROUP
T-450 QD TYPE'JA' PF

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
MI ITEM #03003077
MFR #T-450 QD TYPE'JA' PF
Your Price$900.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
T-450 QD TYPE'JA' PF

Shaft Mounted Brake - Air/Spring, QD Bushing Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
MI ITEM #03003077
MFR #T-450 QD TYPE'JA' PF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$900.55/each(List $1,035.63)

Overview

Mfr description
819005 T-450 QD TYPE'JA',PF

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    QD Bushed
  • Bore Style
    JA Bushing (0.5000 to 1.0000 in)
  • Bore Size Range
    0.5000 in, 0.5000 to 1.0000 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Port Size
    1/4 NPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Acrylic Paint
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    440 in
  • Bushing Type & Range
    JA Type - 0.5000 to 1.0000 in
  • Function
    Stopping & Holding
  • Shaft Inertia
    4.74 lb/in²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Red
  • Overall Length
    2.51 in
  • Overall Diameter
    5.94 in
  • Approximate Brake Facing Life
    230 hp/hr
  • Brake Facing Effective Area
    11.9 in²
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Brake Heat Sink Capacity
    30000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Brake Response Factor
    0.090
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    3 psi
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Ratings
    CE and RoHS
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Recommended Control Kits
    940011,940012,940017,940021
  • Guards
    817700
  • Additional Details
    QD bushing is required and sold seperately. To prevent housing rotation see torque pin bracket under accessories.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284263542
  • Model
    T-450
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text