Motion
845102
4K Hinge Top Series Drum Brake - Standard Coefficient, Max Static Torque 1200 inlbs
MI ITEM #03003084
MFR #845102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4K Hinge Top Series Drum Brake - Standard Coefficient, Max Static Torque 1200 inlbs
MI ITEM #03003084
MFR #845102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
845102 K BRAKE,HINGE TOP,NP
  • Nickel Plated

Specifications

  • Brake Series
    4K Hinge Top
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    1200 in
  • Max Brake Continuous Thermal Diss
    0.50 hp
  • Finish
    Nickel Plated
  • Open Or Enclosed Design
    Open
  • Function
    Stopping, Holding, Tensioning
  • Engagement/Release
    Air/Spring
  • Port Size
    1/8 NPT
  • Shaft Inertia
    9.79 lb/in²
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    665 hp/hr
  • Brake Facing Effective Area
    1.6 in²
  • Brake Heat Sink Capacity
    70000 ft-lbs
  • Brake Peak Thermal Input Rate
    1.50 hp
  • Max Pressure
    80 psi
  • Brake Air Chamber Volume When New
    6.283 in³
  • Brake Air Chamber Vol When Worn Out
    12.566 in³
  • Ratings
    CE, And RoHS
  • Facing Kit
    845171
  • Recommended Control
    940011 (N.O. 3-Way), 940012 (N.C. 3-Way), 940017 (N.C. 3-Way 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Accessory Type
    843600 (K-Brake Drum Blank Bore), 843601 (K-Brake Drum 1.500" without K.W. NSB), 843602 (K-Brake Drum 1.500" NSB), 844000 (K-Brake Drum 1.000" without K.W.), 844001 (K-Brake Drum 1.000" K.W.), 844002 (K-Brake Drum 1.625" K.W.), 843700 (K-Bracket)
  • Features & Benefits
    • Nickel Plated
  • Manufacturer Product Page
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284263313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text