Motion
5H50-1 35MM BASIC NSB

NEXEN GROUP
5H50-1 35MM BASIC NSB

Tooth Clutch - 35 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #03003094
MFR #5H50-1 35MM BASIC NSB
Price$3,215.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50-1 35MM BASIC NSB

Tooth Clutch - 35 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #03003094
MFR #5H50-1 35MM BASIC NSB

Mfr description
907112 5H50-1 35MM BORE,BASIC,ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,215.21/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    1.3750 in
  • Drive Inertia
    122.21 kg-cm²
  • Overall Diameter
    167 mm, 6.5750 in
  • Overall Length
    96 mm, 3.7800 in
  • Port Size
    1/4 BSPT
  • Weight
    18.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    16.289 cm³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.136
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    3000 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    203 N-m
  • Model
    5H50
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    152
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 6 M8-1.25 mm, Holes @ 90 °And 60 °on 140 mm
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 50
  • Shaft Inertia
    33.58 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284262972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)