Motion
5H80PSP-1 2.438 PILOT NSB

NEXEN GROUP
5H80PSP-1 2.438 PILOT NSB

Tooth Clutch - 2.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03003137
MFR #5H80PSP-1 2.438 PILOT NSB
Price$13,505.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H80PSP-1 2.438 PILOT NSB

Tooth Clutch - 2.4375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #03003137
MFR #5H80PSP-1 2.438 PILOT NSB

Mfr description
912907 5H80PSP-1 2.438 BORE,PILO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,505.85/each

Specifications

Dimensions

  • Backlash
    0.22°
  • Bore Diameter
    2.4375 in
  • Drive Inertia
    349.01 lb-in²
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Pilot Diameter
    7.375 in
  • Port Size
    1/4 NPT
  • Weight
    70.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Positioning, Tooth Clutch. Instantaneous Torque up to 32,000 in-lbs. @ 80 psi. Maximum Operating Speed up to 3,700 rpm. 13 Bore sizes ranging from 0.875 to 2.938 inches. Positive engagements for accurate positioning and registration. Use Single and Double Flexible Couplings for in-line applications to accommodate misalignment. 8 Models offer design flexibility. Sealed, radial ball bearings. Pilot Mount design with tapped mounting holes. Thru-Shaft mounting design uses a full-length keyway. Ability to mount a pulley, sprocket or gear on the clutch. 8.25 inch hose included. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    2.647 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    2000 rpm
  • Max Static Clutch Torque
    32680.0000 in-lbs, 3692.3 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    8170 in
  • Model
    5H80PSP
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, 0.500-13 Holes @ 90° on a 8.500 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 80PSP
  • Shaft Inertia
    73.45 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284262170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)