Overview
Mfr description
DFP08C COMPENSATED BEARING
Specifications
- Housing TypeSquare Flange
- Bushing TypePlain Bushing
- Measurement StandardImperial
- Overall Height0.8700 in
- Overall Length1.2400 in
- Operating Temperature Range-400 °F to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data