Motion
VZS3250-1FZ
Solenoid-operated Air Control Valve - 5-Way, 100 V ac, Double Solenoid, Base Mounted, 1/4 in
Mi Item #03003202
MFR #VZS3250-1FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 100 V ac, Double Solenoid, Base Mounted, 1/4 in
Mi Item #03003202
MFR #VZS3250-1FZ

Mfr description
VZS3250-1FZ VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Flow Rate
    0.58 Cv
  • For Use With Series
    VZS3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Working Pressure
    10 bar
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 1 MPa, 1 to 10 bar
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    13 ms, 18.5 ms
  • Seal Material
    Metal
  • Series
    VZS
  • Set Pressure Range
    1 to 10 bar
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Sonic Conductance (C)
    2.6 dm³/(s.bar)
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VZS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)