Motion
RH306D
Center Hole Cylinder Ram - Double-Acting, 30 ton Capacity, 6.0000 in Stroke, 11.063 in Retracted, 17.063 in Extended
Mi Item #03003318
MFR #RH306D
Price$3,904.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Double-Acting, 30 ton Capacity, 6.0000 in Stroke, 11.063 in Retracted, 17.063 in Extended
Mi Item #03003318
MFR #RH306D

Mfr description
RH306D CYL, 30 TON 6" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,904.48/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.739 in
  • Center Hole Diameter
    1.266 in
  • Cylinder Top To Diameter
    1.625 in
  • Extended Height
    17.063 in
  • Insert Thread Size
    2 – 12
  • Lowered Height
    11.0600 in
  • Maximum Height
    17.0600 in
  • Outside Diameter
    4.750 in
  • Piston Rod Diameter  
    2.500 in
  • Plunger Diameter
    2.5000 in;63.50 mm
  • Retracted Height
    11.063 in
  • Stroke  
    6.0000 in
  • Weight
    45.00 lbs

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Steel
  • Effective Area
    5.890 in²
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    7/16 – 20 x 3-5/8
  • Oil Capacity
    35.340 in³
  • Piston Stroke
    6.0000 in
  • Pull Internal Pressure At Capacity
    8876 psi
  • Pull Retract Cylinder Capacity
    15 ton
  • Pull Retract Cylindrical Eff Area
    3.380 in²
  • Pull Retract Oil Capacity
    20.280 in³
  • Pull Tons At 10000 Psi
    16.90 ton
  • Series / Type
    RH
  • Tons at 10000 psi
    29.50 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)